Skip Content
TRUCK PLATFORM HARDWOOD 24X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM HARDWOOD 24X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVHPT2448
  • Mfr. Model # VHPT2448
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Product Details

Hardwood platform truck is the economical solution to your material handling needs. Constructed of thick hardwood. Unit rolls smoothly casters. Casters and removable steel push handle are bolted on. Countersunk holes allow for a smooth deck surface.

Technical Specs

  • Colour Tan
  • Finish Wood
  • Handle Type Removable Chrome Plated Push Ergonomic
  • Load Capacity 1,600 lbs.
  • Item Hardwood Platform Truck
  • Overall Length 50"
  • Overall Height 36-5/8"
  • Overall Width 24"
  • Caster Wheel Dia. 6"
  • Frame Material Hardwood
  • Extended Length 50"
  • Deck Length 48"
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Material Hardwood
  • Deck Width 24"
  • Deck Height 9-1/2"
  • Caster Configuration (2) Rigid, (2) Swivel Mold-on-Rubber
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list