Skip Content
TRUCK PLATFORM DUAL-HANDLE 24X29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM DUAL-HANDLE 24X29

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTRP2429DH
  • Mfr. Model # TRP2429DH
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Finish Molded Plastic
  • Colour Blue
  • Handle Type Dual
  • Includes Safety Protection over Handle Hinges
  • Item Low Noise and Lightweight Plastic Platform Truck
  • Load Capacity 660 lbs.
  • Overall Height 34-3/8"
  • Overall Length 35-1/4"
  • Frame Material Steel
  • Overall Width 23-5/8"
  • Caster Wheel Dia. 5"
  • Extended Length 35-1/4"
  • Deck Length 29"
  • Deck Width 23-5/8"
  • Deck Height 8-3/8"
  • Caster Wheel Width 1-1/2"
  • Number of Caster Wheels 4
  • Deck Material Anti-Skidding Plastic
  • Caster Configuration (2) Rigid, (2) Swivel Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list