Skip Content
TRUCK PLATFORM DOUBLE DECKER 36X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM DOUBLE DECKER 36X72

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVHPT/D3672
  • Mfr. Model # VHPT/D3672
  • UNSPSC # 24101514
  • CATALOGUE PAGE # 1919
  • Shipping Weight 277.0 lbs

Product Details

Minimize lifting and bending with this double decker harwood platform cart/portable work bench. Ideal for shipping areas, offices, and plant use, this economical cart is perfect for many of your applications. Countersunk holes allow for a smooth deck surface. Ships knocked down.

Technical Specs

  • Finish Wood
  • Handle Type Removable Chrome Plated Push
  • Colour Tan
  • Load Capacity 1,600 lbs.
  • Item Double Decker Hardwood Platform Cart
  • Overall Height 42-1/4"
  • Overall Length 74"
  • Extended Length 74"
  • Overall Width 36"
  • Caster Wheel Dia. 6"
  • Frame Material Steel
  • Deck Length 72"
  • Caster Wheel Width 2"
  • Deck Height Bottom: 9-1/4", Top: 29-1/2"
  • Deck Width 36"
  • Number of Caster Wheels 4
  • Deck Material Hardwood
  • Caster Configuration (2) Rigid, (2) Swivel Mold-on-Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list