Skip Content
TRUCK PLATFORM DOUBLE DECKER 27X54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM DOUBLE DECKER 27X54

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVHPT/D2754
  • Mfr. Model # VHPT/D2754
  • UNSPSC # 24101514
  • CATALOGUE PAGE # 1919
  • Shipping Weight 195.0 lbs

Product Details

Minimize lifting and bending with this double decker harwood platform cart/portable work bench. Ideal for shipping areas, offices, and plant use, this economical cart is perfect for many of your applications. Countersunk holes allow for a smooth deck surface. Ships knocked down.

Technical Specs

  • Colour Tan
  • Handle Type Removable Chrome Plated Push
  • Finish Wood
  • Item Double Decker Hardwood Platform Cart
  • Overall Height 42-1/4"
  • Load Capacity 1,600 lbs.
  • Overall Length 56"
  • Frame Material Steel
  • Overall Width 27"
  • Extended Length 56"
  • Deck Width 27"
  • Caster Wheel Dia. 6"
  • Deck Length 54"
  • Deck Height Bottom: 9-1/4", Top: 29-1/2"
  • Caster Wheel Width 2"
  • Deck Material Hardwood
  • Number of Caster Wheels 4
  • Caster Configuration (2) Rigid, (2) Swivel Mold-on-Rubber
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list