TRUCK PLATFORM DC POWER 36X43 1K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRUCK PLATFORM DC POWER 36X43 1K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVPPT
  • Mfr. Model # VPPT
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 289.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour White/Blue
  • Handle Type Single
  • Item Powered Platform Truck
  • Overall Height 42-1/2"
  • Load Capacity 1,000 lbs.
  • Overall Length 50"
  • Overall Width 36-1/4"
  • Frame Material Steel
  • Extended Length 50"
  • Caster Wheel Dia. Front (Tires): 9-1/2", Rear (Casters): 5"
  • Deck Width 36"
  • Deck Length 43"
  • Deck Height 12-3/8"
  • Caster Wheel Width Front (Tires): 3-1/2", Rear (Casters): 2"
  • Caster Configuration (2) Pneumatic Tires, (2) Poly-on-Poly Swivel
  • Deck Material Anti-Slip Rugged Surface
  • Number of Caster Wheels 4