Skip Content
Discontinued with Replacement
TRUCK PLATFORM ALUMINUM TREAD 36X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRUCK PLATFORM ALUMINUM TREAD 36X72

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESATP3672
  • Mfr. Model # ATP3672
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs
Suggested Replacement Product
Platform Truck,3600 lbs.,72"x36"x39-1/4"

Price: NA

Product Details

Lightweight aluminum treadplate platform truck is constructed of all welded aluminum. Rounded-edge platform protects walls from damage during transit. Includes one removable high-polished steel handle (handle design may vary from what is shown). Ideal for commercial and warehouse areas.

Technical Specs

  • Colour Silver
  • Finish Aluminum
  • Includes Non-Marking Rubber Protective Buffer Strip
  • Handle Type Removable Ergonomic
  • Load Capacity 3,600 lbs.
  • Item Heavy Duty Aluminum Treadplate Platform Truck
  • Overall Height 39-1/4"
  • Overall Length 72"
  • Frame Material Aluminum
  • Overall Width 36"
  • Extended Length 72"
  • Caster Wheel Dia. 6"
  • Deck Length 72"
  • Deck Width 36"
  • Deck Height 10-1/4"
  • Number of Caster Wheels 4
  • Caster Wheel Width 1-5/8"
  • Deck Material Aluminum
  • Caster Configuration (2) Rigid, (2) Swivel Poly-on-Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list