Discontinued with Replacement
TRUCK PLATFORM ALUMINUM TREAD 24X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRUCK PLATFORM ALUMINUM TREAD 24X60

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESATP2460
  • Mfr. Model # ATP2460
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.0 lbs
Suggested Replacement Product
Platform Truck,3600 lbs.,60"x24"x39-1/4"

Your Price: NA

Product Details

Lightweight aluminum treadplate platform truck is constructed of all welded aluminum. Rounded-edge platform protects walls from damage during transit. Includes one removable high-polished steel handle (handle design may vary from what is shown). Ideal for commercial and warehouse areas.

Technical Specs

  • Handle Type Removable Ergonomic
  • Colour Silver
  • Finish Aluminum
  • Item Heavy Duty Aluminum Treadplate Platform Truck
  • Includes Non-Marking Rubber Protective Buffer Strip
  • Overall Height 39-1/4"
  • Load Capacity 3,600 lbs.
  • Frame Material Aluminum
  • Overall Length 60"
  • Overall Width 24"
  • Caster Wheel Dia. 6"
  • Extended Length 60"
  • Deck Length 60"
  • Deck Width 24"
  • Deck Height 10-1/4"
  • Number of Caster Wheels 4
  • Caster Configuration (2) Rigid, (2) Swivel Poly-on-Poly
  • Caster Wheel Width 1-5/8"
  • Deck Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list