TRUCK PLATFORM 48IN ALUM FOLD HNDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK PLATFORM 48IN ALUM FOLD HNDLE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAFT48NM
  • Mfr. Model # AFT48NM
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Product Details

For safe transportation of stacks of paper, small parts and other lightweight equipment. Plastic corner protectors enhance durability and protect surroundings. Rugged aluminum construction with single or dual folding handle design.

Technical Specs

  • Finish Aluminum
  • Colour Silver
  • Includes Plastic Corner Protectors
  • Handle Type Single Folding
  • Load Capacity 600 lbs.
  • Item Aluminum Folding Handle Platform Truck
  • Overall Height 34-1/16"
  • Overall Width 24"
  • Extended Length 48"
  • Overall Length 48"
  • Frame Material Aluminum
  • Caster Wheel Dia. 5"
  • Caster Wheel Width 1-1/4"
  • Deck Width 24"
  • Deck Length 48"
  • Deck Height 8-3/8"
  • Caster Configuration (2) Rigid, (2) Swivel Polyurethane
  • Number of Caster Wheels 4
  • Deck Material Aluminum
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list