Skip Content
TRUCK PLATFORM 30X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRUCK PLATFORM 30X60

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4ZZ59
  • Mfr. Model # 4ZZ59
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1920
  • Shipping Weight 115.0 lbs

Product Details

Tongue and groove wood construction with countersunk bolts and a sealed finish. Shipped unassembled. 2 by 2 by 1/8 inch steel frame. Red enamel finish.

Technical Specs

  • Colour Red
  • Finish Sealed, Provide a Flat Smooth Surface
  • Handle Type Removable
  • Item Platform Truck
  • Load Capacity 2,000 lbs.
  • Overall Height 39"
  • Caster Wheel Dia. 8"
  • Frame Material Wood Deck, Steel Handle
  • Overall Width 30"
  • Overall Length 60"
  • Deck Length 60"
  • Deck Height 11-3/4"
  • Deck Width 30"
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Configuration (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list