Skip Content
TRUCK PLATFORM 30X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM 30X60

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL99616
  • Mfr. Model # 99616
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 1920
  • Shipping Weight 111.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Blue
  • Load Capacity 2,000 lbs.
  • Handle Type Removable Loop
  • Gauge 14
  • Overall Height 37"
  • Overall Length 64"
  • Overall Width 30"
  • Extended Length 64"
  • Deck Length 60"
  • Caster Wheel Dia. 6"
  • Frame Material Steel
  • Deck Height 12-1/2"
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list