Skip Content
TRUCK PLATFORM 30X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM 30X48

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL99615
  • Mfr. Model # 99615
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 1920
  • Shipping Weight 95.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Gauge 14
  • Handle Type Removable Loop
  • Load Capacity 2,000 lbs.
  • Overall Height 37"
  • Overall Length 52"
  • Overall Width 30"
  • Frame Material Steel
  • Extended Length 52"
  • Caster Wheel Dia. 6"
  • Deck Width 30"
  • Deck Height 10-1/2"
  • Deck Length 48"
  • Number of Caster Wheels 4
  • Caster Wheel Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list