Skip Content
TRUCK PLATFORM 30IN X 60IN 2000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRUCK PLATFORM 30IN X 60IN 2000LB

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB446610BLA
  • Mfr. Model # 446610BLA
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Overall Length 63"
  • Load Capacity 1,200 lbs.
  • Overall Height 42"
  • Colour Black
  • Overall Width 30"
  • Frame Material Steel Underfame Support
  • Caster Wheel Dia. 8"
  • Deck Width 30"
  • Deck Length 60"
  • Deck Height 9"
  • Number of Caster Wheels 4
  • Caster Wheel Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list