Skip Content
TRUCK PLATFORM 30IN ALUM FOLD HNDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM 30IN ALUM FOLD HNDLE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAFT30NM
  • Mfr. Model # AFT30NM
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

Powder coated steel frame. 660 lb. (300 kg) capacity. 4" rubber casters. Platform size: 49.5" by 24".

Technical Specs

  • Colour Silver
  • Handle Type Single Folding
  • Includes Plastic Corner Protectors
  • Finish Aluminum
  • Item Aluminum Folding Handle Platform Truck
  • Load Capacity 400 lbs.
  • Overall Length 30"
  • Overall Height 33-9/16"
  • Overall Width 18-1/2"
  • Extended Length 30"
  • Caster Wheel Dia. 4"
  • Frame Material Aluminum
  • Deck Length 30"
  • Deck Width 18-1/2"
  • Number of Caster Wheels 4
  • Deck Height 7-3/8"
  • Caster Wheel Width 1"
  • Caster Configuration (2) Rigid, (2) Swivel Polyurethane
  • Deck Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list