Skip Content
TRUCK PLATFORM 30 X 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRUCK PLATFORM 30 X 60

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3W216
  • Mfr. Model # 3W216
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1920
  • Shipping Weight 1.0 lbs

Product Details

Tongue and groove wood construction. Countersunk bolts and sealed finish. 2 inch x 2 inch x 1/8 inch steel frame to protect hardwood deck. Polyolefin casters. Shipped unassembled.

Technical Specs

  • Colour Red
  • Handle Type Removable
  • Finish Sealed, Provide a Flat Smooth Surface
  • Item Wood Deck with Steel Frame
  • Load Capacity 2,800 lbs.
  • Overall Length 60"
  • Deck Length 60"
  • Caster Wheel Dia. 6"
  • Frame Material Steel
  • Overall Width 30"
  • Overall Height 37"
  • Deck Width 30"
  • Deck Height 9-3/4"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list