Skip Content
TRUCK PLATFORM 27 X 54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TRUCK PLATFORM 27 X 54

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4ZZ57
  • Mfr. Model # 4ZZ57
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1920
  • Shipping Weight 1.0 lbs

Product Details

Tongue and groove wood construction. Countersunk bolts and sealed finish. 2 inch x 2 inch x 1/8 inch steel frame to protect hardwood deck. Ships unassembled.

Technical Specs

  • Colour Red
  • Finish Sealed, Provide a Flat Smooth Surface
  • Handle Type Removable
  • Item Platform Truck
  • Load Capacity 2,000 lbs.
  • Overall Height 39"
  • Frame Material Wood Deck, Steel Handle
  • Caster Wheel Dia. 8"
  • Overall Width 27"
  • Overall Length 54"
  • Deck Length 54"
  • Deck Width 27"
  • Deck Height 11-7/8"
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Configuration (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list