Skip Content
TRUCK PLATFORM 24IN X 48IN 2000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM 24IN X 48IN 2000LB

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB443610BLA
  • Mfr. Model # 443610BLA
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.8 lbs

Technical Specs

  • Colour Black
  • Load Capacity 1,200 lbs.
  • Frame Material Steel Underfame Support
  • Overall Width 24"
  • Overall Height 42"
  • Overall Length 53"
  • Deck Height 9"
  • Caster Wheel Dia. 8"
  • Number of Caster Wheels 4
  • Caster Wheel Width 3"
  • Deck Length 48"
  • Deck Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list