Skip Content
TRUCK PLATFORM 24IN X 36IN 2000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATFORM 24IN X 36IN 2000LB

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4406BLA
  • Mfr. Model # 4406BLA
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.12 lbs

Technical Specs

  • Overall Height 42"
  • Load Capacity 2,000 lbs.
  • Overall Width 24"
  • Colour Black
  • Overall Length 39"
  • Frame Material Steel Underfame Support
  • Deck Length 36"
  • Caster Wheel Dia. 6"
  • Deck Width 24"
  • Deck Height 9"
  • Number of Caster Wheels 4
  • Caster Wheel Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list