Skip Content
TRUCK PLATFORM 24 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRUCK PLATFORM 24 X 48

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4ZZ54
  • Mfr. Model # 4ZZ54
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1920
  • Shipping Weight 1.0 lbs

Product Details

Tongue and groove wood construction. Countersunk bolts and sealed finish. 2 inch x 2 inch x 1/8 inch steel frame to protect hardwood deck.

Technical Specs

  • Colour Red
  • Finish Sealed, Provide a Flat Smooth Surface
  • Handle Type Removable
  • Item Wood Deck with Steel Frame
  • Load Capacity 1,200 lbs.
  • Overall Length 48"
  • Overall Height 42"
  • Frame Material Wood Deck, Steel Handle
  • Overall Width 24"
  • Caster Wheel Dia. 10"
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 14-3/4"
  • Caster Wheel Width 3-1/2"
  • Caster Configuration (2) Rigid, (2) Swivel
  • Number of Caster Wheels (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list