Skip Content
TRUCK PLATEFORM 30X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PLATEFORM 30X48

HAMILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTPW820M12R3048
  • Mfr. Model # PW820M12R3048
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Colour Wood
  • Finish Varnished
  • Item Platform Truck
  • Handle Type Removable
  • Load Capacity 2,200 lb.
  • Overall Height 45-1/4"
  • Frame Material Wood
  • Overall Length 48"
  • Overall Width 30"
  • Deck Length 48"
  • Caster Wheel Dia. 6"
  • Deck Width 30"
  • Number of Caster Wheels 4
  • Deck Height 16-1/4"
  • Caster Wheel Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list