Skip Content
TRUCK PALLET WHEEL NOSE 27X38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PALLET WHEEL NOSE 27X38

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPM5-2738WN
  • Mfr. Model # PM5-2738WN
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 258.0 lbs

Technical Specs

  • Features Wheel Nose
  • Finish Painted
  • Colour Red
  • Includes
  • Handle Spring Loaded
  • Construction Steel
  • Item Wheel Nose Pallet Truck
  • Overall Length 63"
  • Bearings Yes
  • Load Capacity 5,000 lbs.
  • Overall Height 42"
  • Overall Width 27"
  • Roller Material Steel
  • Wheel Material Poly-on-Steel
  • Fork Length 38"
  • Fork Width 6-1/2"
  • Fork Height Lowered 3-1/2"
  • Fork Height Raised 8"
  • Width Between Forks 14"
  • Roller Dia. 3"
  • Width Across Forks 27"
  • Main Wheel Size 8" x 2"
  • Pallet Jack Style Standard

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list