Skip Content
TRUCK PALLET W/SCALE PRINTER 20X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PALLET W/SCALE PRINTER 20X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPM2048SCLLPPT
  • Mfr. Model # PM2048SCLLPPT
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 335.0 lbs

Technical Specs

  • Colour Red
  • Features Scale
  • Includes AC Adaptor, Scale, Printer
  • Finish Powder Coated
  • Item Pallet Truck with Digital Scale
  • Bearings Yes
  • Construction Steel
  • Handle Pump
  • Load Capacity 5,000 lbs.
  • Overall Height 48"
  • Overall Length 64-1/2"
  • Roller Material Polyurethane
  • Wheel Material Poly-on-Steel
  • Overall Width 22-1/2"
  • Fork Length 48"
  • Fork Height Raised 8"
  • Width Across Forks 22"
  • Width Between Forks 8"
  • Fork Width 7"
  • Load Center 24"
  • Fork Height Lowered 3-3/8"
  • Lifting Height Min. 3-3/8"
  • Roller Dia. 2-1/2"
  • Lifting Height Max. 8"
  • Main Wheel Size 7-1/4" x 2"
  • Pallet Jack Style Narrow
  • Key Pallet Jack Feature Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list