TRUCK PALLET STEEL WHEELS 27 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK PALLET STEEL WHEELS 27 X 48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPM5-2748S
  • Mfr. Model # PM5-2748S
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 222.0 lbs

Technical Specs

  • Colour Red
  • Finish Painted
  • Item Full Featured Pallet Truck
  • Bearings Yes
  • Includes
  • Load Capacity 5,500 lbs.
  • Handle Pump
  • Construction Steel
  • Overall Length 61"
  • Wheel Material Steel
  • Overall Height 48"
  • Roller Material Steel
  • Overall Width 27"
  • Fork Width 7"
  • Fork Length 48"
  • Fork Height Lowered 2-7/8"
  • Fork Height Raised 7-3/4"
  • Width Between Forks 13"
  • Width Across Forks 27"
  • Main Wheel Size 7" x 2"
  • Pallet Jack Style Standard
  • Roller Dia. 3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list