Skip Content
TRUCK PALLET STAINLESS SCALE 27X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRUCK PALLET STAINLESS SCALE 27X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPM2748SCLLPSS
  • Mfr. Model # PM2748SCLLPSS
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 328.0 lbs

Technical Specs

  • Colour Silver
  • Finish Stainless Steel
  • Features Scale
  • Includes AC Adaptor, Scale
  • Construction 304 Stainless Steel
  • Bearings Yes
  • Item Pallet Truck with Digital Scale
  • Overall Height 48"
  • Handle Pump
  • Load Capacity 5,000 lbs.
  • Overall Width 28"
  • Overall Length 66"
  • Roller Material Polyurethane
  • Wheel Material Poly-on-Steel
  • Fork Length 45-11/16"
  • Fork Width 7"
  • Fork Height Lowered 3-3/8"
  • Width Across Forks 27-1/2"
  • Load Center 22-5/8"
  • Fork Height Raised 8"
  • Lifting Height Min. 3-3/8"
  • Width Between Forks 13-1/2"
  • Roller Dia. 2-1/2"
  • Main Wheel Size 7-1/4" x 2"
  • Lifting Height Max. 8"
  • Pallet Jack Style Standard
  • Key Pallet Jack Feature Corrosion Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list