Skip Content
TRUCK PALLET SKID ADAPTER 20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PALLET SKID ADAPTER 20 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPM5-20SA
  • Mfr. Model # PM5-20SA
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Colour Blue
  • For Use With Pallet Truck
  • Includes
  • Overall Length 49-9/16"
  • Overall Height 3"
  • Item Skid Adapter
  • Overall Width 20-1/2"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list