Skip Content
TRUCK PALLET SEMI-ELECTRIC 3.3K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PALLET SEMI-ELECTRIC 3.3K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEPT-S2748-33
  • Mfr. Model # EPT-S2748-33
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2093
  • Shipping Weight 674.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Finish Painted
  • Material Steel
  • Load Capacity 3,300 lbs.
  • Item Semi-Electric Pallet Truck
  • Handle Ergonomic
  • Overall Height 49-1/4"
  • Overall Length 65-3/4"
  • Overall Width 28"
  • Voltage 100
  • Wheel Material Poly-on-Steel
  • Rollers 4
  • Fork Length 48"
  • Fork Width 6-1/4"
  • Load Center 24"
  • Fork Height Raised 7-4/5"
  • Fork Height Lowered 3-1/4"
  • Width Across Forks 27"
  • Width Between Forks 14-1/2"
  • Lifting Height Min. 3-1/5"
  • Lifting Height Max. 7-4/5"
  • Roller Dia. 3"
  • Pivot 52"
  • Main Wheel Size 9-7/8" x 3-1/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list