Skip Content
TRUCK PALLET LOW PROFILE 33 X 44 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PALLET LOW PROFILE 33 X 44

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPM2-3344SLP
  • Mfr. Model # PM2-3344SLP
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2092
  • Shipping Weight 311.0 lbs

Product Details

Ideal for skids and low profile pallets. Features 1-1/2 inch lowered fork height for extra low profile skids, pallets or machinery. Fingertip lever switch for raise, lower and neutral operation. Rubber cushioned handle grip.

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Includes Fingertip Lever Switch
  • Features Super Low Profile
  • Item Pallet Truck
  • Bearings Yes
  • Construction Steel
  • Handle Pump
  • Load Capacity 2,200 lbs.
  • Overall Height 48"
  • Overall Length 63-1/2"
  • Overall Width 33"
  • Roller Material Steel
  • Fork Length 44"
  • Fork Height Lowered 1-1/2"
  • Fork Width 6-1/2"
  • Wheel Material Poly-on-Steel
  • Fork Height Raised 3-3/8"
  • Lifting Height Min. 1-1/2"
  • Width Across Forks 33"
  • Width Between Forks 20"
  • Lifting Height Max. 3-3/8"
  • Roller Dia. 1-1/2"
  • Main Wheel Size 6" x 2"
  • Pallet Jack Style Low Profile
  • Pivot 205 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list