Skip Content
TRUCK PALLET GAS POWER 4K CAP 79X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PALLET GAS POWER 4K CAP 79X78

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESALLT4GPT
  • Mfr. Model # ALLT4GPT
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1385.0 lbs

Technical Specs

  • Finish Powder Coated
  • Features Gas Power
  • Colour Blue
  • Includes Forward/Reverse Speed Control, Dead Man Safety Switch
  • Item All Terrain Pallet Truck
  • Bearings Sealed Ball
  • Load Capacity 4,000 lbs.
  • Handle Pump
  • Construction Steel
  • Overall Height 48"
  • Overall Width 79"
  • Overall Length 78"
  • Wheel Material Foam-Filled Pneumatic
  • Fork Width 4"
  • Load Center 18"
  • Fork Length 36"
  • Fork Height Lowered 3"
  • Width Across Forks 8" - 36"
  • Width Between Forks 0" - 28"
  • Fork Height Raised 12"
  • Lifting Height Min. 3"
  • Main Wheel Size 13" x 4"
  • Lifting Height Max. 12"
  • Pivot 150 Degrees
  • Pallet Jack Style Specialty
  • Key Pallet Jack Feature All Terrain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List