Skip Content
TRUCK PALLET GAS POWER 2K CAP 79X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PALLET GAS POWER 2K CAP 79X90

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESALLT2GPTL
  • Mfr. Model # ALLT2GPTL
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1346.0 lbs

Technical Specs

  • Colour Blue
  • Features Gas Power
  • Finish Powder Coated
  • Includes Forward/Reverse Speed Control, Dead Man Safety Switch
  • Item All Terrain Pallet Truck
  • Bearings Sealed Ball
  • Construction Steel
  • Overall Length 90"
  • Overall Height 48"
  • Load Capacity 2,000 lbs.
  • Handle Pump
  • Overall Width 79"
  • Wheel Material Foam-Filled Pneumatic
  • Fork Length 48"
  • Load Center 24"
  • Fork Width 4"
  • Fork Height Lowered 3"
  • Width Between Forks 0" - 28"
  • Lifting Height Min. 3"
  • Fork Height Raised 12"
  • Width Across Forks 8" - 36"
  • Main Wheel Size 13" x 4"
  • Pivot 150 Degrees
  • Lifting Height Max. 12"
  • Pallet Jack Style Specialty
  • Key Pallet Jack Feature All Terrain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List