Skip Content
TRUCK PALLET GALVANIZED STEEL 27X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PALLET GALVANIZED STEEL 27X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPM5-2748S-G
  • Mfr. Model # PM5-2748S-G
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 197.0 lbs

Technical Specs

  • Colour Silver
  • Includes
  • Finish Galvanized
  • Item Specialized Pallet Truck
  • Construction Steel
  • Bearings Yes
  • Handle Pump
  • Load Capacity 5,500 lbs.
  • Overall Height 48"
  • Overall Length 62"
  • Overall Width 27"
  • Roller Material Rubber
  • Fork Length 48"
  • Wheel Material Polyurethane
  • Fork Height Lowered 2-7/8"
  • Fork Width 6-1/2"
  • Width Across Forks 27"
  • Fork Height Raised 7-3/4"
  • Width Between Forks 14"
  • Main Wheel Size 7" x 2"
  • Roller Dia. 3"
  • Pallet Jack Style Standard

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list