Skip Content
TRUCK PALLET FULL-FEATURE W/ BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PALLET FULL-FEATURE W/ BRAKE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPM5-2748HB
  • Mfr. Model # PM5-2748HB
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 223.0 lbs

Technical Specs

  • Features Hand Break
  • Colour Yellow
  • Finish Painted
  • Includes Hand Brake
  • Item Pallet Truck with Hand Brake
  • Construction Steel
  • Bearings Yes
  • Handle Hand Brake
  • Load Capacity 5,500 lbs.
  • Overall Height 49"
  • Overall Width 27"
  • Overall Length 66"
  • Roller Material Polyurethane
  • Wheel Material Poly-on-Steel
  • Fork Length 48"
  • Fork Width 7"
  • Fork Height Raised 7-3/4"
  • Fork Height Lowered 2-7/8"
  • Width Between Forks 13"
  • Width Across Forks 27"
  • Pallet Jack Style Standard
  • Main Wheel Size 7" x 2"
  • Roller Dia. 4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list