Skip Content
TRUCK PALLET ELEC 4.5K SCALE AGM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PALLET ELEC 4.5K SCALE AGM

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEPT274845SCLAGM
  • Mfr. Model # EPT274845SCLAGM
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2093
  • Shipping Weight 1116.0 lbs

Technical Specs

  • Item Electric Pallet Truck with Scale
  • Colour Black/Yellow
  • Finish Painted
  • Handle Ergonomic
  • Material Steel
  • Load Capacity 4,500 lbs.
  • Overall Length 76-1/2"
  • Overall Height 49"
  • Overall Width 30-1/4"
  • Voltage 24
  • Wheel Material Poly-on-Steel
  • Rollers 4
  • Fork Length 48"
  • Load Center 24"
  • Fork Width 6-7/8"
  • Fork Height Lowered 3-3/4"
  • Width Across Forks 27"
  • Fork Height Raised 8"
  • Width Between Forks 13-1/4"
  • Lifting Height Min. 3-3/4"
  • Lifting Height Max. 8"
  • Roller Dia. Load: 2-3/4", Stabilizing: 1-1/2"
  • Main Wheel Size 10" x 3-1/8"
  • Pivot 52"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list