Skip Content
TRUCK PALLET ALL-TERRAIN 2500 CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PALLET ALL-TERRAIN 2500 CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESALLTHD
  • Mfr. Model # ALLTHD
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 546.0 lbs

Technical Specs

  • Features Heavy-Duty
  • Construction Steel
  • Bearings Sealed Ball
  • Colour Yellow
  • Finish Powder Coated
  • Item All Terrain Pallet Truck
  • Load Capacity 2,500 lbs.
  • Handle Pump
  • Overall Width 64"
  • Overall Height 51"
  • Fork Length 32"
  • Overall Length 50"
  • Wheel Material Pneumatic
  • Fork Width 4"
  • Load Center 12"
  • Width Across Forks 12" - 26-3/4"
  • Fork Height Lowered 3"
  • Fork Height Raised 9"
  • Width Between Forks 4" - 18-3/4"
  • Lifting Height Max. 9"
  • Lifting Height Min. 3"
  • Main Wheel Size 10" x 3"
  • Pallet Jack Style Standard