Skip Content
TRUCK PALLET 4.5 SCALE/PLATFORM AGM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK PALLET 4.5 SCALE/PLATFORM AGM

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEPT274845SCRPAG
  • Mfr. Model # EPT274845SCRPAG
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2093
  • Shipping Weight 1150.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Finish Painted
  • Item Electric Pallet Truck with Scale
  • Handle Ergonomic
  • Load Capacity 4,500 lbs.
  • Overall Height 49"
  • Overall Length 76-1/2"
  • Overall Width 30-1/4"
  • Voltage 24
  • Wheel Material Poly-on-Steel
  • Fork Length 48"
  • Fork Width 6-7/8"
  • Fork Height Lowered 3-3/4"
  • Fork Height Raised 8"
  • Width Across Forks 27"
  • Width Between Forks 13-1/4"
  • Roller Dia. Load: 2-3/4", Stabilizing: 1-1/2"
  • Main Wheel Size 10" x 3-1/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list