Skip Content
TRUCK LOCKER GRN 36X19X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK LOCKER GRN 36X19X20

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCIMTRLK30001
  • Mfr. Model # IMTRLK30001
  • UNSPSC # 13111309
  • CATALOGUE PAGE # 2097
  • Shipping Weight 30.0 lbs

Product Details

Trunk Locker, Number of Compartments 1, Overall Length 36-1/4 In., Overall Width 18-1/2 In., Overall Depth 19-1/2 In., Inside Length (In.) 33, Inside Width (In.) 15, Inside Depth (In.) 19, Mat. HPX, Injection Molded, Lightweight, Weather-Resistant Construction, Color Olive Drab Green, Steel Latch

Technical Specs

  • Item Trunk Locker
  • Includes (2) Removable Plastic Trays (Same Color), Hinged Lid, Stainless Steel Hardware, Press and Pull Latches, Corrosion-Resistant Pad Lockable Hasp, Molded-In Carrying/Lifting Ledges at Each End, Molded-In Stacking Ribs
  • Colour Olive Drab Green
  • Material HPX
  • Volume Capacity 5.08 cu. ft.
  • Storage Trunk Item Storage Trunk

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list