TRUCK LINE SMC/F/GLASS BONDER 400ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK LINE SMC/F/GLASS BONDER 400ML

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF7274-2
  • Mfr. Model # PF7274-2
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 3308
  • Shipping Weight 1.35 lbs

Product Details

Pliogrip(R) truck line epoxy adhesives - structural, 400 ml size.

Technical Specs

  • Type Pliogrip(R) Truck Line Epoxy Adhesives - Structural
  • Application To Bond Steel, Aluminium, SMC and Fibreglass Truck Parts and Panels
  • Colour Black
  • Item EPOXY PANEL BONDER
  • Size 400mL
  • Material Epoxy
  • Temp. Range 70 Degrees F and 75 Degrees F
  • Begins to Harden 8 hr.
  • Characteristics It Seals and Bonds in One Application, and Longer Work Time Allows for Adjusting and Handling, the Glass Beads Mixed in This Formulation Provide the Adequate Spacing Between Parts for Optimal Bond Strength.
  • Substrates Steel, Aluminium, SMC and Fibreglass
  • Bonding Range 4 hr.
  • Standards CEPA, OSHA, Section 311/312, TSCA, California Proposition 65
  • Curing Time 24 hr.
  • Specific Gravity Part A: 1.089 g/cm3 @ 20C. 9.06 lbs./gal. @ 25C Part B: 1.13 g/cm3 @ 20C. 9.4 lbs./gal. @25C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list