TRUCK LINE FLEX EPOXY REPAIR 400ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK LINE FLEX EPOXY REPAIR 400ML

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF713-2
  • Mfr. Model # PF713-2
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 3308
  • Shipping Weight 1.8 lbs

Product Details

Truck line epoxy adhesives - flexible parts, 400 ml size.

Technical Specs

  • Type Truck Line Epoxy Adhesives - Flexible Parts
  • Characteristics Use as a Glaze Coat Over All Types of Plastics Because it Sands and Featheredges Easily, it Resists Gasoline, Acid and Solvents, This Product can be Used Over Our Pro Form PSIogrip(R) Urethane Structural Adhesive.
  • Item FLEXIBLE PLASTIC EPOXY REPAIR
  • Application To Repair Flexible or Semi-Flexible Plastic Parts, can be Used on Metal, Aluminium, Fibreglass, Glass, Wood, Pur, Rim and Most Plastics.
  • Colour Blue
  • Material Epoxy
  • Size 400mL
  • Temp. Range 70 Degrees F and 75 Degrees F
  • Substrates Steel, Aluminium, Smc and Fibreglass
  • Standards WHMIS, CEPA, OSHA, Section 311/312 - Hazard Categories, TSCA, California Proposition 65
  • Specific Gravity 1.1
  • Curing Time 8 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list