TRUCK LIFT ALUMINUM FIX WIDTH 400LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK LIFT ALUMINUM FIX WIDTH 400LB

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESA-LIFT-R-HP
  • Mfr. Model # A-LIFT-R-HP
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1942
  • Shipping Weight 203.0 lbs

Product Details

Hand winch lift truck is compact and designed to lift material to and from shelves, move office equipment, and install ceiling/wall appliances. Constructed of durable steel-and-aluminum. Operated by a hand-crank winch that features a reversible handle and hold-down device.

Technical Specs

  • Includes Hand Crank Winch
  • Item Hand Winch Lift Truck
  • Load Capacity 400 lbs.
  • Overall Height 67-5/16"
  • Overall Width 24-13/16"
  • Overall Length 35"
  • Frame Material Aluminium/steel
  • Fork Width 4"
  • Fork Length 22-7/16"
  • Load Center 11-1/4"
  • Front Wheel Dia. 2"
  • Rear Wheel Dia. 8"
  • Lifting Height Min. Forks Down: 3-1/2", Forks Up: 23-1/2"
  • Lifting Height Max. Forks Down: 97", Forks Up: 117"
  • Caster Wheel Type (2) Rigid, (2) Swivel, Poly-on-poly
  • Rear Caster Dia. 8"
  • Base Legs Outside Dim. 21"
  • Front Caster Dia. 2"
  • Base Legs Inside Dim. 12-3/4"