Skip Content
TRUCK LIFT ALUMINUM ADJ WIDTH 350LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK LIFT ALUMINUM ADJ WIDTH 350LB

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESA-LIFT-S-HP
  • Mfr. Model # A-LIFT-S-HP
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1942
  • Shipping Weight 219.0 lbs

Product Details

Hand winch lift truck is compact and designed to lift material to and from shelves, move office equipment, and install ceiling/wall appliances. Constructed of durable steel-and-aluminum. Operated by a hand-crank winch that features a reversible handle and hold-down device.

Technical Specs

  • Includes Hand Crank Winch
  • Item Hand Winch Lift Truck
  • Load Capacity 400 lbs.
  • Overall Height 67-5/16"
  • Overall Width 43-7/8"
  • Overall Length 42-1/2"
  • Frame Material Aluminum/Steel
  • Fork Length 22-7/16"
  • Fork Width 4"
  • Load Center 11-1/4"
  • Rear Wheel Dia. 8"
  • Lifting Height Min. Forks Down: 1-1/4", Forks Up: 21-1/4"
  • Caster Wheel Type (2) Rigid, (2) Swivel, Poly-on-Poly
  • Front Wheel Dia. 2"
  • Rear Caster Dia. 8"
  • Lifting Height Max. Forks Down: 98-7/16", Forks Up: 120"
  • Front Caster Dia. 2"
  • Base Legs Outside Dim. 29" - 43-7/8"
  • Base Legs Inside Dim. 21-3/4" - 36-1/4"