TRUCK LIFT ALUM COUNTER BAL 500LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK LIFT ALUM COUNTER BAL 500LB

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESA-LIFT-CB
  • Mfr. Model # A-LIFT-CB
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1942
  • Shipping Weight 437.0 lbs

Product Details

Hand winch lift truck is compact and designed to lift material to and from shelves, move office equipment, and install ceiling/wall appliances. Constructed of durable steel-and-aluminum. Operated by a hand-crank winch that features a reversible handle and hold-down device.

Technical Specs

  • Load Capacity 500 lbs.
  • Includes Hand Crank Winch, Conterweight
  • Overall Length 45-7/8"
  • Item Hand Winch Lift Truck
  • Overall Width 43-1/4"
  • Overall Height 67-15/16"
  • Frame Material Aluminum/Steel
  • Fork Length 22-7/16"
  • Fork Width 4"
  • Load Center 11-1/4"
  • Rear Wheel Dia. 5"
  • Front Wheel Dia. 4"
  • Caster Wheel Type (2) Rigid, (2) Swivel, Poly-on-Poly
  • Lifting Height Min. Forks Down: 2", Forks Up: 21-1/4"
  • Lifting Height Max. Forks Down: 47-1/2", Forks Up: 68-7/8"
  • Rear Caster Dia. 5"
  • Front Caster Dia. 4"
  • Base Legs Outside Dim. 28-1/4" - 43-1/4"
  • Base Legs Inside Dim. 21-1/2" - 36-1/2"