Skip Content
Discontinued with Replacement
TRUCK HIGH LIFT PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRUCK HIGH LIFT PUMP

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES272754
  • Mfr. Model # 272754
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 226.0 lbs
Suggested Replacement Product
MANUAL PALLET LIFTER,2200 LB.,27 IN

Your Price: NA

Technical Specs

  • Item Pallet Jack
  • Finish Powder Coated
  • Colour Yellow
  • Handle Rubber Coated
  • Load Capacity 2,200 lb.
  • Bearings Ball
  • Overall Height 46-1/2"
  • Overall Length 63"
  • Wheel Material Polyurethane
  • Overall Width 21"
  • Fork Width 6-1/2"
  • Roller Material Polyurethane
  • Fork Length 44-1/2"
  • Fork Height Lowered 3-5/8"
  • Fork Height Raised 31-1/2"
  • Width Across Forks 27"
  • Width Between Forks 14"
  • Roller Dia. 3"
  • Pallet Jack Style Standard
  • Main Wheel Size 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list