TRUCK HAND ALUM WORK BENCH PNEU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK HAND ALUM WORK BENCH PNEU

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESALUM-P-TB
  • Mfr. Model # ALUM-P-TB
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Product Details

This lightweight aluminum hand truck features an integral work bench. Work bench conveniently folds flat for storage. Sturdy work bench can be moved to where it is needed most. Provides for a more comfortable and ergonomically correct work position. P-handle design allows for easy maneuverability.

Technical Specs

  • Colour Silver
  • Includes Built-In Work Bench
  • Item Hand Truck with Fold-Down Platform
  • Finish Stainless Steel
  • Material Aluminum
  • Overall Depth 48"
  • Load Capacity 500 lbs.
  • Overall Height 50-3/4"
  • Overall Width 19-3/4"
  • Wheel Bearings Yes
  • Wheel Diameter 10"
  • Wheel Width 3-1/2"
  • Noseplate Width 14"
  • Wheel Type Pneumatic
  • Noseplate Depth 7-1/2"