TRUCK HAND ALUM FLD-DOWN RED URETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK HAND ALUM FLD-DOWN RED URETH

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDHHT250A-FD-UR
  • Mfr. Model # DHHT250A-FD-UR
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1948
  • Shipping Weight 21.0 lbs

Product Details

Lightweight fold-down aluminum hand truck folds down for storage. Telescopic upright is adjusted with spring-loaded locking mechanism. Dual handle design with plastic grips and knuckle guards. Rolls smoothly on wheels. Wheel guards are included for use with oversize objects.

Technical Specs

  • Colour Silver
  • Finish Stainless Steel
  • Item Fold-Down Hand Truck
  • Material Aluminum
  • Overall Depth 18-3/8"
  • Load Capacity 250 lbs.
  • Folded Width 19-17/32"
  • Wheel Width 3"
  • Overall Height 48-3/8"
  • Wheel Type Flat-Free Urethane, Red
  • Wheel Material
  • Overall Width 19-17/32"
  • Folded Depth 12-9/32"
  • Folded Height 33"
  • Wheel Diameter 10"
  • Noseplate Depth 8-1/4"
  • Noseplate Width 11-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list