TRUCK HAND ALUM FLD-DOWN BLK URETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK HAND ALUM FLD-DOWN BLK URETH

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDHHT250A-FD-UBK
  • Mfr. Model # DHHT250A-FD-UBK
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1948
  • Shipping Weight 18.0 lbs

Product Details

Lightweight fold-down aluminum hand truck folds down for storage. Telescopic upright is adjusted with spring-loaded locking mechanism. Dual handle design with plastic grips and knuckle guards. Rolls smoothly on wheels. Wheel guards are included for use with oversize objects.

Technical Specs

  • Finish Stainless Steel
  • Item Fold-Down Hand Truck
  • Material Aluminum
  • Colour Silver
  • Overall Depth 18-3/8"
  • Load Capacity 250 lbs.
  • Overall Width 19-17/32"
  • Overall Height 48-3/8"
  • Wheel Material
  • Wheel Diameter 10"
  • Folded Depth 12-9/32"
  • Folded Height 33"
  • Wheel Type Flat-Free Urethane, Black
  • Wheel Width 3"
  • Noseplate Width 11-3/4"
  • Noseplate Depth 8-1/4"
  • Folded Width 19-17/32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list