Skip Content
TRUCK DRAWER,STEEL,48 X39-5/8X12-3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK DRAWER,STEEL,48 X39-5/8X12-3/

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R550
  • Mfr. Model # 13R550
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 312.0 lbs

Technical Specs

  • Colour White
  • Capacity 425 lbs.
  • Depth 48"
  • Finish Powdered
  • Gauge Body 14, Drawer 12, Skids 14
  • Height 12-3/8"
  • Includes (3) Keys, Mounting Kit
  • Material Steel
  • Item Truck or Van Storage Drawer
  • Number of Shelves 1
  • Type Standard
  • Width 39-5/8"
  • Number of Dividers 24
  • Number of Drawers 1
  • Resistant To Corrosion, Abrasion, Scratches
  • Locking System Red Pushbutton, Lock Cylinder with (2) Keys
  • Rollers 3
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list