Skip Content
TRUCK DRAWER,STEEL,24 X39-5/8X12-3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK DRAWER,STEEL,24 X39-5/8X12-3/

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R589
  • Mfr. Model # 13R589
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • Depth 39-5/8"
  • Capacity 425 lbs.
  • Colour White
  • Finish Powdered
  • Gauge Body 14, Drawer 12, Skids 14
  • Height 12-3/8"
  • Number of Dividers 12
  • Material Steel
  • Item Truck or Van Storage Drawer
  • Includes (12) Keys, Mounting Kit
  • Number of Shelves 1
  • Type Short
  • Number of Drawers 1
  • Resistant To Corrosion, Abrasion, Scratches
  • Width 24"
  • Locking System Red Pushbutton, Lock Cylinder with (2) Keys
  • Rollers 3
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list