!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
TRUCK DRAWER,STEEL,48 X39-3/4X12-1/

TRUCK DRAWER,STEEL,48 X39-3/4X12-1/

WEATHER GUARD

TRUCK DRAWER,STEEL,48 X39-3/4X12-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUCK DRAWER,STEEL,48 X39-3/4X12-1/

TRUCK DRAWER,STEEL,48 X39-3/4X12-1/

WEATHER GUARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG13R562
  • Mfr. Model # 13R562
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 412
  • Shipping Weight 310.0 lbs
Suggested Replacement Product
TRUCK DRAWER,STEEL,48 X 39-5/8 X 12-3/8"

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,427.40 / EACH

EHC: EHC :

Technical Specs

  • Item Truck or Van Storage Drawer
  • Width 39-5/8"
  • Gauge Body 14, Drawer 12, Skids 14
  • Number of Shelves 4
  • Depth 48"
  • Rollers 3
  • Finish Powdered
  • Capacity 425 lbs.
  • Includes (6) Keys, Mounting Kit
  • Type Standard
  • Material Steel
  • Number of Drawers 1
  • Height 12-3/8"
  • Number of Dividers 24
  • Colour Black
  • Locking System Red Pushbutton, Lock Cylinder with (2) Keys
  • Resistant To Corrosion, Abrasion, Scratches
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list