TRUCK CROSS BOX STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK CROSS BOX STEEL

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU125-3-01
  • Mfr. Model # 125-3-01
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3256
  • Shipping Weight 122.0 lbs

Technical Specs

  • Includes (2) Keys
  • Colour White
  • Item Truck Box
  • Gauge 18
  • Overall Depth 20-3/4"
  • Lid Style Gull Wing
  • Mounting Style Crimp-Free, Drill-Free Clamped Brackets
  • Overall Height 18-1/2"
  • Overall Width 71-1/2"
  • Latch Mechanism Push-Button
  • Locking System Keyed
  • Storage Capacity 11.3 cu. ft.
  • Features Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection, Reduced Clearance Cover, 1-Touch Latch Mechanism and Trademarked Red Pushbutton on Both Ends of the Box Allows for 1-Handed Opening of the Box from Either Side of the Truck, Ext
  • Body Material Steel
  • Cover Material Steel
  • Lid Hinge Yes
  • Lid Type Non-Adjustable
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list