TRUCK CROSS BOX AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRUCK CROSS BOX AL

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU124-0-01
  • Mfr. Model # 124-0-01
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3256
  • Shipping Weight 78.0 lbs

Technical Specs

  • Gauge 16
  • Colour Silver
  • Includes (2) Keys
  • Overall Depth 20-3/4"
  • Item Truck Box
  • Lid Style Gull Wing
  • Overall Height 18-1/2"
  • Mounting Style Crimp-Free, Drill-Free Clamped Brackets
  • Overall Width 71-1/2"
  • Locking System Keyed
  • Latch Mechanism Push-Button
  • Storage Capacity 11.3 cu. ft.
  • Features 1-Touch Latch Mechanism and Trademarked Red Pushbutton on Both Ends of the Box Allows for 1-Handed Opening of the Box from Either Side of the Truck, Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock
  • Cover Material Aluminum
  • Body Material Aluminum
  • Lid Hinge Yes
  • Lid Type Non-Adjustable
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list