Skip Content
TRUCK/BUS TIRE VALVE,5 IN,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK/BUS TIRE VALVE,5 IN,PK 50

HALTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33W555
  • Mfr. Model # 33W555
  • UNSPSC # 25171905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.75 lbs

Technical Specs

  • Colour Brass
  • Features Us Grommet
  • Includes G170
  • For Use With Steel Truck Rims
  • Item Truck/Bus Tire Valve
  • Length 5"
  • Material Metal
  • Valve Size Standard Bore
  • Max. Air Pressure 200 psi
  • Rim Hole Size .625"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list