Skip Content
TRUCK/BUS TIRE VALVE,5 IN,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRUCK/BUS TIRE VALVE,5 IN,PK 100

HALTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33W554
  • Mfr. Model # 33W554
  • UNSPSC # 25171905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Technical Specs

  • Features Us Grommet
  • Colour Brass
  • For Use With Steel Truck Rims
  • Includes G170
  • Length 5"
  • Item Truck/Bus Tire Valve
  • Material Metal
  • Rim Hole Size .625"
  • Max. Air Pressure 200 psi
  • Valve Size Standard Bore

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list